Skip to content Skip to navigation menu
B Style Sprocket

200B14

B Style Sprocket
Item #101849101
  • 200 Single Strand Chain, 14 Teeth, B Style, Steel Sprocket
B Style Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200 Single Strand Chain, 14 Teeth, B Style, Steel Sprocket

description

  • Reborable sprocket

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Chain Pitch 2.5 in
Hardened Teeth Without Hardened Teeth
Outside Dia. 12.453 in
Chain No. 200
Hub Dia. 7 1/2 in
Pitch Diameter 11.235 in
Bore Range [Max] N/A
Hub Length Thru 2.111 in
No. of Strands Across 1
No. of Teeth 14
Width Across Teeth 1.389 in
Sprocket Style B
Material Steel
Bore Range [Min] 1.5 in
Length Through Bore 3.5 in
Inch/Metric Inch
Weight 59.0 LB
EAN or UPC 782475233687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison