Skip to content Skip to navigation menu
Taperlock Sprocket

2080BTL25 2517

Taperlock Sprocket
Item #103459722
  • 2080 Single Chain, 25 Teeth, Hardened, Tapered Bushing (2517)
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2080 Single Chain, 25 Teeth, Hardened, Tapered Bushing (2517)

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
No. of Teeth 25
Inch/Metric Inch
Chain No. 2080
Pitch Diameter 15.958 in
Bushing Bore [Max] 2.5 in
Bushing Type Taperlock
Bushing Bore [Min] 0.5 in
Length Through Bore 1.75 in
Type B
Outside Dia. 8.52 in
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Width Across Teeth 0.575 in
Bushing Series 2517
Chain Pitch 2 in
Material Steel
Sprocket Style B
Weight 8.7 LB
EAN or UPC 782475596720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison