- 2080 Single Chain, 35 Teeth, Hardened, Tapered Bushing (2517)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Length Through Bore | 1.75 in |
| Outside Dia. | 11.991 in |
| Chain No. | 2080 |
| Width Across Teeth | 0.575 in |
| Bushing Series | 2517 |
| Bushing Type | Taperlock |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2.5 in |
| No. of Teeth | 35 |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Pitch Diameter | 22.312 in |
| Material | Steel |
| Type | B |
| Weight | 15.67 LB |
| EAN or UPC | 782475596294 |

