Skip to content Skip to navigation menu
Conveyor Pulley

20X36CR DR K25

Conveyor Pulley
Item #100948460
  • 20" Outside Diameter
  • 36" Face Width
  • Crown Face Drum Pulley
  • Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20" Outside Diameter
  • 36" Face Width
  • Crown Face Drum Pulley
  • Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
Bore Range [Max] 2.5 in
Pulley Type Drum
Face Type Crown Face
Has Lagging No
Lagging Groove Type N/A
Bore Range [Min] 0.5 in
Lagging Type None
Outside Dia. 20 in
Bushing Type Taper-Lock®
Bushing Series 2517
Weight 229.0 LB
EAN or UPC 782475132874
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison