- 20" Outside Diameter
- 38" Face Width
- Crown Face Drum Pulley
- Requiring J Bushing w/a Min Bore of 1 1/2" & a Max Bore of 4"
| Bore Range [Max] | 4 in |
| Face Type | Crown Face |
| Has Lagging | No |
| Bushing Series | J |
| Lagging Groove Type | N/A |
| Bore Range [Min] | 1.5 in |
| Outside Dia. | 20 in |
| Lagging Type | None |
| Pulley Type | Drum |
| Bushing Type | QD® |
| Weight | 237.0 LB |
| EAN or UPC | 782475518197 |

