Skip to content Skip to navigation menu
B Style Sprocket

240B18

B Style Sprocket
Item #101846360
  • 240 Single Strand Chain, 18 Teeth, B Style, Steel Sprocket
B Style Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 240 Single Strand Chain, 18 Teeth, B Style, Steel Sprocket

description

  • Reborable sprocket

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Hub Length Thru 2.387 in
Hub Dia. 8 in
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Chain Pitch 3 in
Sprocket Style B
Width Across Teeth 1.738 in
No. of Teeth 18
Bore Range [Max] N/A
Material Steel
Chain No. 240
Length Through Bore 4.125 in
No. of Strands Across 1
Outside Dia. 18.814 in
Bore Range [Min] 1.5 in
Pitch Diameter 17.276 in
Weight 142.0 LB
EAN or UPC 782475226436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison