- 240 Single Strand Chain, 35 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Pitch Diameter | 33.467 in |
| Width Across Teeth | 1.738 in |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 35.133 in |
| Chain Pitch | 3 in |
| Hub Length Thru | 4.512 in |
| Length Through Bore | 6.25 in |
| Bore Range [Min] | 1.5 in |
| Chain No. | 240 |
| No. of Teeth | 35 |
| Material | Steel |
| No. of Strands Across | 1 |
| Hub Dia. | 9 in |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Weight | 527.0 LB |
| EAN or UPC | 782475242030 |

