Skip to content Skip to navigation menu
C Style Sprocket

240C40

C Style Sprocket
Item #101847005
  • 240 Single Strand Chain, 40 Teeth, C Style, Steel Sprocket
C Style Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 240 Single Strand Chain, 40 Teeth, C Style, Steel Sprocket

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Hardened Teeth Without Hardened Teeth
Hub Dia. 10 in
No. of Teeth 40
No. of Strands Across 1
Sprocket Style C
Bore Range [Max] N/A
Length Through Bore 6.75 in
Width Across Teeth 1.738 in
Pitch Diameter 38.236 in
Hub Length Thru 5.012 in
Bore Range [Min] 1.5 in
Inch/Metric Inch
Chain Pitch 3 in
Material Steel
Outside Dia. 39.919 in
Chain No. 240
Weight 672.0 LB
EAN or UPC 782475223961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison