Skip to content Skip to navigation menu
Conveyor Pulley

24X38CR DR J

Conveyor Pulley
Item #100948510
  • 24" Outside Diameter
  • 38" Face Width
  • Crown Face Drum Pulley
  • Requiring J Bushing w/a Min Bore of 1 1/2" & a Max Bore of 4"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Outside Diameter
  • 38" Face Width
  • Crown Face Drum Pulley
  • Requiring J Bushing w/a Min Bore of 1 1/2" & a Max Bore of 4"
Bore Range [Min] 1.5 in
Bushing Series J
Lagging Groove Type N/A
Face Type Crown Face
Lagging Type None
Outside Dia. 24 in
Has Lagging No
Bore Range [Max] 4 in
Pulley Type Drum
Bushing Type QD®
Weight 345.0 LB
EAN or UPC 782475520220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison