- 24" Outside Diameter
- 51" Face Width
- Crown Face Wing Pulley
- Requiring J Bushing w/a Min Bore of 1 1/2" & a Max Bore of 3 3/4"
| Bushing Series | J |
| Has Lagging | No |
| Lagging Type | None |
| Face Type | Crown Face |
| Outside Dia. | 24 in |
| Bore Range [Max] | 3.75 in |
| Bore Range [Min] | 1.5 in |
| Pulley Type | Wing |
| Bushing Type | QD® |
| Lagging Groove Type | N/A |
| Weight | 657.0 LB |
| EAN or UPC | 782475503070 |

