- 1 9/16 in Wide, 57.5 in Long, 0.59 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Height | 0.59 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 9/16 in |
| Belt Size | 2530V |
| Pitch Length | 57.5 in |
| Weight | 2.2 LB |
| EAN or UPC | 782475079490 |

