Skip to content Skip to navigation menu
Dodge2530V610

2530V610

Variable Speed Belt
Item #103490123
  • 1 9/16 in Wide, 61 in Long, 0.59 in High, with a 30 ° angle V
Dodge2530V610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 9/16 in Wide, 61 in Long, 0.59 in High, with a 30 ° angle V

applications

  • Adjustable speed drive applications

features

  • Static conducting and heat- and oil-resistant
  • Industry standard belt numbers
Belt Size 2530V
Cross Section Width 1 9/16 in
Cross Section Height 0.59 in
Angle of Sheave Groove 30 °
Pitch Length 61 in
Weight 2.5 LB
EAN or UPC 782475079513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison