Skip to content Skip to navigation menu
Dodge26A10L14

26A10L14

Tigear-2® C-Face Coupled Input Worm Gear Reducer
Item #101929690
  • 2.625" Center Distance
  • 140TC, 160ATC Frame
  • 10:1 Ratio
  • .875" C-Face Coupled Input Shaft
  • 1.125" Left Output Shaft
Dodge26A10L14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.625" Center Distance
  • 140TC, 160ATC Frame
  • 10:1 Ratio
  • .875" C-Face Coupled Input Shaft
  • 1.125" Left Output Shaft
Ratio 10:1
HP @ RPM 3 hp @ 1800 rpm
Input Configuration C-Face Coupled
Motor Application General Purpose
Output RPM @ 1750 rpm Input 175 rpm
Input (Shaft or Bore) Size 7/8 in
Output Torque @ RPM 1576 in lb @ 1750 rpm
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Box Length 7.26 in
Frame 140TC, 160ATC
Input HP @ RPM 4.83 hp @ 1750 rpm
Torque Out @ 1750 rpm 1576 in lb
Output Configuration Left Output
Box Width 5.77 in
Output (Shaft or Bore) Size 1 1/8 in
Box Height 8.36 in
Frame Size 140TC
Center Distance 2.625 in
Weight 57.84 LB
EAN or UPC 782475785810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison