
- 2 Number of Grooves
- 1 in Finished Bore
No. of Grooves | 2 |
Finished Bore | 1 in |
Type | Finished Bore Sheave |
Weight | 12.3 LB |
EAN or UPC | 775829006860 |

No. of Grooves | 2 |
Finished Bore | 1 in |
Type | Finished Bore Sheave |
Weight | 12.3 LB |
EAN or UPC | 775829006860 |