
- 2 Number of Grooves
- 1 in Finished Bore
Finished Bore | 1 in |
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Weight | 21.1 LB |
EAN or UPC | 781568518274 |

Finished Bore | 1 in |
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Weight | 21.1 LB |
EAN or UPC | 781568518274 |