- 35 Single Strand Chain, 42 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Outside Dia. | 5.229 in |
| Hub Length Thru | N/A |
| Hub Projection | N/A |
| No. of Teeth | 42 |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Chain Pitch | 0.375 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Length Through Bore | 0.168 in |
| Pitch Diameter | 5.018 in |
| Material | Steel |
| Bore Range [Min] | 0.59375 in |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 782475051991 |

