Skip to content Skip to navigation menu
Dodge3836V734

3836V734

Variable Speed Belt
Item #101943865
  • 2 3/8 in Wide, 73.4 in Long, 5/8 in High, with a 36 ° angle V
Dodge3836V734
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Wide, 73.4 in Long, 5/8 in High, with a 36 ° angle V

applications

  • Adjustable speed drive applications

features

  • Static conducting and heat- and oil-resistant
  • Industry standard belt numbers
Belt Size 3836V
Cross Section Width 2 3/8 in
Pitch Length 73.4 in
Angle of Sheave Groove 36 °
Cross Section Height 5/8 in
Weight 3.9 LB
EAN or UPC 782475080816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison