- 34000 Series Double Cone
- 3" Straight Bore
- 4 1/2" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Width | 4.5 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bearing Type | Double Cone |
| Tolerance | Standard |
| Bore Type | Round Bore |
| O.D. | N/A |
| Origin | Cones |
| Material | Steel |
| Cup Width | N/A |
| Cone Type | Double Cone |
| Series | 34000 |
| I.D. | 3 in |
| Weight | 4.75 LB |
| EAN or UPC | 782475803323 |

