- 575 Series Double Cone
- 3.3518" Tapered Bore
- 3.1550" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| Cone Type | Double Cone |
| Cone Width | 3.155 in |
| Bearing Type | Double Cone |
| Enclosure | Open |
| I.D. | 3.3518 in |
| Origin | Cones |
| Tolerance | Standard |
| Cup Width | N/A |
| Series | 575 |
| Bore Type | Tapered Bore |
| O.D. | N/A |
| Weight | 6.76 LB |
| EAN or UPC | 782475805198 |

