- 41 Single Chain, 70 Teeth, Taper-Lock Bushing (1610)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Bore [Max] | 1.625 in |
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Length Through Bore | 1 in |
| Bushing Series | 1610 |
| No. of Strands Across | 1 |
| Bushing Type | Taperlock |
| No. of Teeth | 70 |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Chain No. | 41 |
| Pitch Diameter | 11.145 in |
| Outside Dia. | 11.43 in |
| Hub Dia. | 3 1/4 in |
| Width Across Teeth | 0.227 in |
| Sprocket Style | B |
| Weight | 6.9 LB |

