Skip to content Skip to navigation menu
Dodge4430V1610

4430V1610

Variable Speed Belt
Item #101943866
  • 2 3/4 in Wide, 161 in Long, 11/16 in High, with a 30 ° angle V
Dodge4430V1610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Wide, 161 in Long, 11/16 in High, with a 30 ° angle V

applications

  • Adjustable speed drive applications

features

  • Static conducting and heat- and oil-resistant
  • Industry standard belt numbers
Angle of Sheave Groove 30 °
Cross Section Width 2 3/4 in
Pitch Length 161 in
Cross Section Height 11/16 in
Belt Size 4430V
Weight 11.4 LB
EAN or UPC 782475081233
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison