- 14 mm Belt Pitch
- 200 Teeth
- 90 mm Belt Width
| No. of Teeth | 200 |
| Belt Pitch | 14 mm |
| Bushing Series | 6050 |
| Belt Width | 90 mm |
| Weight | 344.0 LB |
| EAN or UPC | 782476699925 |
| No. of Teeth | 200 |
| Belt Pitch | 14 mm |
| Bushing Series | 6050 |
| Belt Width | 90 mm |
| Weight | 344.0 LB |
| EAN or UPC | 782476699925 |