- 14 mm Belt Pitch
- 75 Teeth
- 125 mm Belt Width
| Belt Width | 125 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 5040 |
| No. of Teeth | 75 |
| Weight | 132.8 LB |
| EAN or UPC | 782476700027 |
| Belt Width | 125 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 5040 |
| No. of Teeth | 75 |
| Weight | 132.8 LB |
| EAN or UPC | 782476700027 |