Skip to content Skip to navigation menu
Dodge4830V750

4830V750

Variable Speed Belt
Item #103654391
  • 3 in Wide, 75 in Long, 0.72 in High, with a 30 ° angle V
Dodge4830V750
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Wide, 75 in Long, 0.72 in High, with a 30 ° angle V

applications

  • Adjustable speed drive applications

features

  • Static conducting and heat- and oil-resistant
  • Industry standard belt numbers
Belt Size 4830V
Pitch Length 75 in
Angle of Sheave Groove 30 °
Cross Section Height 0.72 in
Cross Section Width 3 in
Weight 5.6 LB
EAN or UPC 782475075690
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison