- # 50 Single Strand
- 16 Teeth
- With Hardened Teeth
- 1610 Taperlock Bushing Required
| Outside Dia. | 3.517 in |
| Chain Pitch | 0.625 in |
| Hub Dia. | 2.78 in |
| Bushing Bore [Max] | 1.625 in |
| Inch/Metric | Inch |
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1610 |
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| No. of Teeth | 16 |
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 3.204 in |
| Chain No. | 50 |
| Bushing Type | Taperlock |
| Weight | 0.71 LB |

