- 20 mm Pitch
- 230 mm Width
- 5,600 mm Pitch Length
- 280 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Weight | 35.0 LB |
| EAN or UPC | 782475700981 |

