- 6" Outside Diameter
- 12" Face Width
- Straight Face Split Pulley
- 2-SF Bushing Required
- 3/4" to 2 7/16" Bore Range
| Face Type | Straight Face |
| Has Lagging | No |
| Pulley Type | Split |
| Outside Dia. | 6 in |
| Bore Range [Max] | 2.4375 in |
| Lagging Groove Type | None |
| Bushing Type | QD |
| Lagging Type | None |
| Bore Range [Min] | 0.75 in |
| Bushing Series | 2-SF |
| Weight | 13.0 LB |
| EAN or UPC | 782475129782 |

