Skip to content Skip to navigation menu
Conveyor Pulley

6X22CR DR F25

Conveyor Pulley
Item #101947746
  • 6" Outside Diameter
  • 22" Face Width
  • Crown Face Drum Pulley
  • Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Outside Diameter
  • 22" Face Width
  • Crown Face Drum Pulley
  • Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
Lagging Groove Type N/A
Outside Dia. 6 in
Bushing Type Taper-Lock®
Bushing Series 2517
Face Type Crown Face
Has Lagging No
Bore Range [Max] 2.5 in
Pulley Type Drum
Bore Range [Min] 0.5 in
Lagging Type None
Weight 37.0 LB
EAN or UPC 782475131440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison