- 5 mm Pitch
- 25 mm Width
- 740 mm Pitch Length
- 148 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.17 LB |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.17 LB |