- 7 Grooves
- 12.75 in Outside Diameter
- A
- B
- 4L
| Belt Size | A (4L), B (5L) |
| Bushing Series | E |
| Material | Cast Iron |
| Overall Length | 5.5 in |
| Length Through Bore | 2.625 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 7 |
| B (5L) Pitch Dia. | 12.75 in |
| Outside Dia. | 12.75 in |
| Weight | 42.0 LB |
| EAN or UPC | 775829014346 |

