- Two Piece Split Collar
- 7 in ID x 12 in OD x 4 1/2 in Wide
- Iron, Plain Finish
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Material | Iron |
| Set Screw | 2 |
| I.D. | 7 in |
| O.D. | 12 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Weight | 49.58 LB |
| EAN or UPC | 782475008223 |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Material | Iron |
| Set Screw | 2 |
| I.D. | 7 in |
| O.D. | 12 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Weight | 49.58 LB |
| EAN or UPC | 782475008223 |