- 7" Outside Diameter
- 8" Face Width
- Crown Face Split Pulley
- 2-SF Bushing Required
- 3/4" to 2 7/16" Bore Range
| Bushing Type | QD |
| Bore Range [Min] | 0.75 in |
| Outside Dia. | 7 in |
| Face Type | Crown Face |
| Bore Range [Max] | 2.4375 in |
| Bushing Series | 2-SF |
| Lagging Type | None |
| Has Lagging | No |
| Lagging Groove Type | None |
| Pulley Type | Split |
| Weight | 11.28 LB |
| EAN or UPC | 782475129157 |

