- # 80 Single Strand
- 12 Teeth
- With Hardened Teeth
- 1615 Taperlock Bushing Required
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Width Across Teeth | 0.575 in |
| Material | Steel |
| Length Through Bore | 1.5 in |
| Chain No. | 80 |
| Bushing Bore [Max] | 1.625 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.864 in |
| Chain Pitch | 1 in |
| No. of Teeth | 12 |
| Hub Dia. | 2.94 in |
| Sprocket Style | B |
| Outside Dia. | 4.332 in |
| Bushing Series | 1615 |
| No. of Strands Across | 1 |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| Weight | 1.9 LB |
| EAN or UPC | 782475909148 |

