Skip to content Skip to navigation menu
B-1 Cartridge Unit

B1UC211

B-1 Cartridge Unit
Item #103470332
  • Type C Cartridge
  • 2 11/16" ID x 6 1/2" OD x 6 1/2" Wide
  • Labyrinth Seals
  • Relubricatable
  • Concentric Clamp Collar
  • Fixed or Expansion
+ Show More + Show Less
B-1 Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type C Cartridge
  • 2 11/16" ID x 6 1/2" OD x 6 1/2" Wide
  • Labyrinth Seals
  • Relubricatable
  • Concentric Clamp Collar

description

  • B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.

features

  • Can be used either as a nonexpansion or expansion bearing
  • Handles slight misalignment requirements
Lubrication Relubricatable
Housing Material Cast Iron
Locking Device Concentric Clamp Collar
Shaft Dia. 2.6875 in
Inch/Metric Inch
Outside Dia. 6.5 in
Housing Width 4 7/16 in
Type B-1 Unit
Bearing Design Fixed or Expansion
Seal Type Labyrinth Seals
Special Features None
Overall Width 6 1/2 in
Weight 33.0 LB
EAN or UPC 782475038572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison