- Size 5S Coupling Flange
- Bored to 15 mm
features
- Interchangeable components make installation quick and easy
- No metal-to-metal contact
- No lubrication required
- Slides into position for a snug fit
- Provides clean, quiet performance
compliances
- 0
| Outside Dia. | 3.25 in |
| Length Through Bore | 1.3125 in |
| Hub Length | 7/16 in |
| RPM [Max] | 7,600 rpm |
| Material | Cast Iron |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Hub Dia. | 1 7/8 in |
| Keyway Size | 5 mm x 2.3 mm |
| Coupling Size | 5S |
| Bore Size | 15 mm |
| Weight | 1.1 LB |
| EAN or UPC | 782475918362 |

