- 80 Double Chain, 24 Teeth, Hardened, Taper-Lock Bushing (3020)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Type | Taperlock |
| Sprocket Style | B |
| Length Through Bore | 2 in |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| Bushing Bore [Max] | 3 in |
| Bushing Series | 3020 |
| Type | B |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Width Across Teeth | 1.708 in |
| Bushing Bore [Min] | 0.875 in |
| Hub Dia. | 5 1/4 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 8.196 in |
| Pitch Diameter | 7.661 in |
| Weight | 13.52 LB |
| EAN or UPC | 782475596201 |

