Skip to content Skip to navigation menu
DodgeDH316-SNW-211

DH316-SNW-211

D-Mount Adapter
Item #101862195
  • D-Mount Series Adapter Sleeve
  • 2 11/16" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings
DodgeDH316-SNW-211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D-Mount Series Adapter Sleeve
  • 2 11/16" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings

features

  • Saves time removing bearings from shaft
  • Reduces the use of blue flame torches
  • Increases uptime
Shaft Dia. 2.6875 in
Oil Hole w/o Oil Hole
Bearing Series Dodge SAF/SN Mounted Bearings
Series D-Mount
Weight 2.5 LB
EAN or UPC 782475937707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison