- Type C Cartridge
- 1 1/4" ID x 3 15/16" OD x 4 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Overall Width | 4 1/2 in |
| Housing Width | 2 11/16 in |
| Locking Device | Concentric Clamp Collar |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Type | D Unit |
| Special Features | None |
| Lubrication | Relubricatable |
| Outside Dia. | 3.9375 in |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Housing Material | Cast Iron |
| Weight | 7.5 LB |
| EAN or UPC | 782475035137 |

