Skip to content Skip to navigation menu
S-2000 Series Heavy-Duty 4-Bolt Cast Iron Piloted Flange Unit

FCS2102R

S-2000 Series Heavy-Duty 4-Bolt Cast Iron Piloted Flange Unit
Item #103496911
  • S-2000 Series 4-Bolt Piloted Flange
  • 1 1/8" Shaft Size
  • Non-Expansion Type
  • Springlok™ Collar
  • TRIDENT™ Triple Lip Rubbing Seals
  • 3 3/32" Bolt Spacing
  • 4 3/8" Bolt Circle
  • 3 5/8" Pilot Diameter
+ Show More + Show Less
S-2000 Series Heavy-Duty 4-Bolt Cast Iron Piloted Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S-2000 Series 4-Bolt Piloted Flange
  • 1 1/8" Shaft Size
  • Non-Expansion Type
  • Springlok™ Collar
  • TRIDENT™ Triple Lip Rubbing Seals

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Larger rollers
  • Case-carburized inner rings resist cracking
Insert Type Steel Insert
Housing Length 5 1/4 in
Bolt Hole Spacing 3 3/32 in
Static Load Rating [Max] 21200 lbf
Housing Construction 1 Piece
Bolt Circle Dia. 4 3/8 in
Bearing Type Spherical Roller Bearing
Series S-2000
Length Through Bore 2.9375 in
Bearing Insert 22208
Bolt Size 3/8 in
Overall Width 2 15/16 in
Inch/Metric Inch
Misalignment Range ±1°
Pilot Depth 3/4 in
Flange Thickness 1/2 in
Lubrication Relubricatable
Shaft Dia. 1.125 in
Dynamic Load Rating 20800 lbf
Mounted Unit Duty Heavy-Duty
Housing Width 1 27/32 in
Bearing Design Non-Expansion
RPM [Max] 2900 rpm
Flange Type 4-Bolt Flange, Piloted Flange
End Type Open End
Pilot Diameter 3.625 in
Housing Material Cast Iron
Seal Type TRIDENT™ Triple Lip Rubbing Seals
Collar O.D. 2 3/4 in
Housing Height 5 1/4 in
Style 4-Bolt Piloted Flange
Duty Heavy-Duty
Total Float 3/16 in
Locking Device Springlok™ Collar
Weight 6.0 LB
EAN or UPC 782475575152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison