- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 11/16" Shaft Size
- 130 mm OD
- Contact Seals
| Enclosure | Double Sealed |
| Length Through Bore | 3.125 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Adapter Mounted |
| Overall Width | 3 1/8 in |
| Seal Type | Contact Seals |
| I.D. | 2 11/16 in |
| O.D. | 130 mm |
| Seal Material | Rubber |
| Lubrication | Relubricatable |
| Outer Ring Width | 1.271 in |
| Material | Steel |
| Weight | 6.3 LB |
| EAN or UPC | 782475945603 |

