- Adapter Mounted IMPERIAL Series Bearing Insert
- 3 7/16" Shaft Size
- 160 mm OD
- Contact Seals
| Outer Ring Width | 1.624 in |
| O.D. | 160 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Seal Material | Rubber |
| Bore Type | Round Bore, Inch Type |
| Material | Steel |
| Length Through Bore | 3.57813 in |
| I.D. | 3 7/16 in |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 3 37/64 in |
| Weight | 9.8 LB |
| EAN or UPC | 782475945054 |

