- L Bushing
- 1/2 in Bore
| Cap Screws | 3 |
| Bore Range [Max] | 1.5 in |
| Wrench Torque | 6 lbf |
| Length Through Bore | 1.34375 in |
| Bolt Circle Dia. | 2 in |
| Bore Range [Min] | 0.375 in |
| Torque Capacity | 1200 lb/in |
| Bushing Series | L |
| Flange Thickness | 0.34375 in |
| Material | Ductile Iron |
| Overall Length | 1.625 in |
| Bore Size | 0.5 in |
| Keyway Size | 1/8 x 1/16 |
| Capscrew Size | 1/4 x 7/8 |
| Weight | 1.0 LB |
| EAN or UPC | 775829168452 |

