Skip to content Skip to navigation menu
DodgeM10C21T09452

M10C21T09452

Shaft Mount Reducer
Item #105452489
  • Shaft Mount Reducer
  • 94.52:1 Ratio
  • Taper Bushed Output Style
  • 30093 in lb Output Torque
DodgeM10C21T09452
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 94.52:1 Ratio
  • Taper Bushed Output Style
  • 30093 in lb Output Torque
Ratio 94.52:1
Output Style Taper Bushed
Weight 325.0 LB
EAN or UPC 782476449773
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison