Skip to content Skip to navigation menu
DodgeM12C18T03683

M12C18T03683

Shaft Mount Reducer
Item #105450965
  • Shaft Mount Reducer
  • 36.83:1 Ratio
  • Taper Bushed Output Style
  • 13736 in lb Output Torque
DodgeM12C18T03683
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 36.83:1 Ratio
  • Taper Bushed Output Style
  • 13736 in lb Output Torque
Output Style Taper Bushed
Ratio 36.83:1
Weight 550.0 LB
EAN or UPC 782476449933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison