Skip to content Skip to navigation menu
DodgeM12C18T06203

M12C18T06203

Shaft Mount Reducer
Item #105454653
  • Shaft Mount Reducer
  • 62.03:1 Ratio
  • Taper Bushed Output Style
  • 21926 in lb Output Torque
DodgeM12C18T06203
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 62.03:1 Ratio
  • Taper Bushed Output Style
  • 21926 in lb Output Torque
Output Style Taper Bushed
Ratio 62.03:1
Weight 550.0 LB
EAN or UPC 782476449957
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison