Skip to content Skip to navigation menu
DodgeM12C21T18467

M12C21T18467

Shaft Mount Reducer
Item #105439090
  • Shaft Mount Reducer
  • 184.67:1 Ratio
  • Taper Bushed Output Style
  • 53991 in lb Output Torque
DodgeM12C21T18467
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 184.67:1 Ratio
  • Taper Bushed Output Style
  • 53991 in lb Output Torque
Ratio 184.67:1
Output Style Taper Bushed
Weight 570.0 LB
EAN or UPC 782476450137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison