Skip to content Skip to navigation menu
DodgeM12C28T05057

M12C28T05057

Shaft Mount Reducer
Item #105457574
  • Shaft Mount Reducer
  • 50.57:1 Ratio
  • Taper Bushed Output Style
  • 53991 in lb Output Torque
DodgeM12C28T05057
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 50.57:1 Ratio
  • Taper Bushed Output Style
  • 53991 in lb Output Torque
Ratio 50.57:1
Output Style Taper Bushed
Weight 613.0 LB
EAN or UPC 782476450311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison