Skip to content Skip to navigation menu
DodgeM14C25T07342

M14C25T07342

Shaft Mount Reducer
Item #105448596
  • Shaft Mount Reducer
  • 73.42:1 Ratio
  • Taper Bushed Output Style
  • 70808 in lb Output Torque
DodgeM14C25T07342
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 73.42:1 Ratio
  • Taper Bushed Output Style
  • 70808 in lb Output Torque
Ratio 73.42:1
Output Style Taper Bushed
Weight 835.0 LB
EAN or UPC 782476450588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison