Skip to content Skip to navigation menu
DodgeM16C28T05032

M16C28T05032

Shaft Mount Reducer
Item #105452822
  • Shaft Mount Reducer
  • 50.32:1 Ratio
  • Taper Bushed Output Style
  • 118603 in lb Output Torque
DodgeM16C28T05032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 50.32:1 Ratio
  • Taper Bushed Output Style
  • 118603 in lb Output Torque
Output Style Taper Bushed
Ratio 50.32:1
Weight 1350.0 LB
EAN or UPC 782476450960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison