- 1 Number of Grooves
- 7/8 in Finished Bore
| No. of Grooves | 1 |
| Type | Finished Bore Sheave |
| Finished Bore | 7/8 in |
| Weight | 8.45 LB |
| EAN or UPC | 775829036331 |
| No. of Grooves | 1 |
| Type | Finished Bore Sheave |
| Finished Bore | 7/8 in |
| Weight | 8.45 LB |
| EAN or UPC | 775829036331 |